missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mixed Cellulose Ester Membranes Sterile Filter
Fisherbrand™ Mixed Celluloses Esters Membranes Sterile Filters are composed of cellulose acetate and cellulose nitrate.
£60.75 - £87.41
Specifications
Material | MCE |
---|---|
Sterility | Sterile |
For Use With (Application) | Microdialysis of DNA and Proteins, clarification of aqueous solutions during microbiological analysis, identification of Nucleic Acids |
Hydrophobicity | Hydrophilic |
Quantity | 100 Pack |
Product Code | Brand | Pore Size | Color | Grid Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Color | Grid Color | Price | Quantity & Availability | |||
11735285
|
Fisherbrand™
|
0.45 μm | White | Black |
£87.41
Pack of 100 |
In Stock
Log in to see stock. |
|||
11745285
|
Fisherbrand™
|
0.45 μm | Black | Off-white |
£60.75
Pack of 100 |
In Stock
Log in to see stock. |
|||
11765285
|
Fisherbrand™
|
0.2 μm | White | Black |
£83.30
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
Description
- Widely used membranes in analytical and research applications
- Naturally hydrophilic, biologically inert and offer thermal stability
- Characterized by smoother and more uniform surface than pure nitrocellulose membrane which facilitates particles detection, and high retention level
- Gridded membranes are used in many microbiological techniques include colony counting after incubation
Specifications
MCE | |
Microdialysis of DNA and Proteins, clarification of aqueous solutions during microbiological analysis, identification of Nucleic Acids | |
100 Pack | |
Yes |
Sterile | |
Hydrophilic | |
Gridded Disc | |
47 mm |