missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ MK Series Dynamic Climate Chamber
GREENER_CHOICEBIOPHARMA

The BINDER MK series chamber is suitable for all heat and cold tests between -40°C and 180°C. The MK is a clever alternative to complex individual solutions for cyclical temperature tests.

Brand:  BINDER™ 9020-0407

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17649775

  • £46210.00 / Each
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: -40 °C to +180 °C
  • APT.line™ preheating chamber technology
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Programmable condensation protection for test material
  • Troubleshooting system with visual and audible alarms
  • CFC-free refrigerant R-452A
  • 1 stainless steel rack
  • Maximum Number of Racks for (9020-0406): 6
  • Maximum Number of Racks for (9020-0407): 11
  • Access ports with silicone plug
  • Heated viewing window with LED interior lighting
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • Door heating
  • Inner chamber made of stainless steel
  • Cooling with compressor cooling unit
Specifications

Specifications

40 kg
991 L
No lightning
1
- 40°C to +110°C
TFT Touch
1200 x 810 x 1020 mm
621 kg
11.5 kW
50 Hz
MK1020-400 V, Standard, Series MK - Dynamic climate chambers for rapid temperature changes, 991 L, 400 V 3 ∼ 50 Hz
Stainless Steel
Powder-coated Cold Rolled Steel
CEE
Temperature Test Chamber
MK1020-400 V
1620 x 1523 x 2005 mm
400 V
22.5 amp
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers