missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series MKFT - Dynamic Climate Chambers, for Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
The BINDER MKFT series environmental simulation chamber for low temperature alternating climate profiles is the specialist for dynamic alternating climate change between -70 °C and 180 °C. Large performance reserves and rapid cooling make the MKFT environmental simulation chamber the high-end product for complex standards-based climate tests.
Brand: BINDER™ 9020-0383
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: -70 °C to +180 °C
- Humidity range: 10 % to 98 % RH
- Integrated water-storage tank, 20 liters
- 4 zero-voltage relay contacts
- APT.line™ preheating chamber technology
- Programmable condensation protection for test material
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Heated viewing window with LED interior lighting
- Humidity regulation with capacitative humidity sensor and vapor humidification
- BINDER Multi Management Software APT-COM™ Basic Edition
- Troubleshooting system with visual and audible alarms
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- Door heating
- Alarm notification in the event of insufficient water in fresh water tank
- 1 stainless steel rack
- Maximum Number of Racks for (9020-0382): 4
- Maximum Number of Racks for (9020-0383): 6
- Maximum Number of Racks for (9020-0384): 11
- Complete safety connection kit for water supply and drainage, up to 1 m in height
- Inner chamber made of stainless steel
- CFC-free refrigerants R-452A and R-23
- Cooling with cascade compressor cooling unit
Specifications
30 kg | |
228 L | |
Interior lightning | |
1 | |
10 to 98% | |
Environmental Chamber | |
For Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range | |
735 x 443 x 700 mm | |
443 x 735 x 700 mm | |
400 V | |
12.5 A |
MKFT240-400 V, Standard, Series MKFT - Dynamic climate chambers for rapid temperature changes with humidity control and extended low temperature range, 228 L, 400 V 3 ∼ 50 Hz | |
Stainless Steel | |
Powder-coated Cold Rolled Steel | |
CEE | |
-70°C to +180°C | |
TFT touch | |
MKFT240-400 V | |
1135 x 1000 x 1940 mm | |
415 kg | |
6 kW | |
50 Hz |
EN Checklist for Delivery free point of use.pdf
File size: 358.1 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series MKFT - Dynamic Climate Chambers, for Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range > Model: MKFT240-400V, Capacity: 228 L, Voltage: 400 V, Frequency: 50 Hz
Spot an opportunity for improvement?Share a Content Correction