Learn More
Ohaus™ MB25 Moisture Analyzer
Provides precise moisture content determination, percent solid determination and accurate weighing at an unbeatable value. Ohaus™ MB25 Moisture Analyzer delivers the ideal combination of results and value.
Brand: Ohaus™ 80252472
1764.99 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Large backlit LCD display
- Standard RS232 port
- Power cord included
- 110g capacity
- Readability of 0.005g/0.05%
- Halogen heating
- ABS housing, metal pan support, metal pan handler, in-use cover
- 3 shut off criteria (manual, timed or auto), 1 standard heating profile, 50° to 160°C heating range (5°C increments)

Specifications
MB25 | |
280.00 x 165.00 x 127.000 mm | |
RS232 (Included) | |
Moisture Analyzer, MB25 | |
5.00 in. | |
11.00 in. | |
5.000 lb. | |
50°C to 160°C, | |
6.50 in. |
ABS Housing, Metal Pan Support, Metal Pan Handler | |
Digital LCD | |
280.00 mm | |
In a Contract Laboratory, Wastewater Treatment Pla | |
127.000 mm | |
280.00 mm | |
2.100 kg | |
Moisture Analyzer | |
165.00 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.