Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Pipette Tip in Reload Tower

Pipette samples with the accuracy and precision you expect from your pipette every time, with these low retention pipette tips that deliver maximum volume of sample.
Brand: Thermo Scientific™ 3722-05-RI
37.00 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.
Description
Pipette samples with the accuracy and precision you expect from your pipette every time, with Thermo Scientific™ SoftFit-L™ pipette tips. Low retention tips deliver maximum volume of sample and are for use with Rainin™ LTS pipettes.
The SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters made by Rainin Instrument, LLC. Designed in response to customer demands, this unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use 'push down' reload pack. Choose sterile or nonsterile tips, in five volume sizes, with or without our proprietary low-retention technology. SoftFit tips are also available with MBP's patented ART™ barrier; contact your Fisher Scientific Customer Service Representative for more information.
Benefits
- Recessed lid allows stacking of reloads and racks
- Unique, easy-to-use push-down reload sleeve
- Easy, one-hand operation of locking clasp Pipet tip plates clip securely into racks but are easy to remove
- Part and lot numbers are printed on each insert for full traceability
- Strong design prevents flexing and warping
- Recessed holes stabilize pipet tips in multichannel applications
- Fully recyclable components

Specifications
20L, Non-Filtered, Non-sterile, Refill | |
Non-filtered | |
Natural | |
1.95 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
20 μL | |
Non-sterile | |
20L | |
4.86cm | |
Refill | |
Red | |
ART SoftFit L |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1355716 | Certificate of Compliance | 09/07/2022 | 3722-05-RI |
Special Offers
-
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-06-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.