missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ CellTracker™ CM-DiI Dye
A red fluorescent dye well suited for monitoring cell movement or location
£356.00 - £404.00
Specifications
Color | Yellow |
---|---|
Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
For Use With (Equipment) | Fluorescence Microscope |
Detection Method | Fluorescent |
Product Line | CellTracker™ |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11560166
|
Invitrogen™
C7000 |
20 x 50μg |
£404.00
1000µg |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10474562
|
Invitrogen™
C7001 |
1mg |
£356.00
1mg |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- After loading into cells, dye is well retained, allowing for multigenerational tracking of cellular movements
- Red excitation/emission spectra (553/570nm maxima) are optimal for multiplexing with green fluorescent dyes and proteins
- Fluorescent signal retention of >72 hours (typically three to six generations)
- Low cytotoxicity—does not affect viability or proliferation
- Improved water solubility when compared to DiI
- Designed to freely pass through cell membranes into cells, where it is transformed into cell-impermeant reaction products
- These dyes are transferred to daughter cells but not adjacent cells in population
- Stable, nontoxic at working concentrations, well retained in cells, and brightly fluorescent at physiological pH
Cell Analysis, Cell Tracing and Tracking, General Cell Tracing, Neuronal Tracing
Order Info
Shipping Condition: Room temperature
Specifications
Yellow | |
Fluorescence Microscope | |
CellTracker™ | |
Fluorescent Dye | |
Cell Membranes, Lipids |
Store in freezer -5°C to -30°C and protect from light. | |
Fluorescent | |
Room Temperature | |
Dye |
For Research Use Only. Not for use in diagnostic procedures.