Learn More
Invitrogen™ CellTracker™ CM-DiI Dye
A red fluorescent dye well suited for monitoring cell movement or location
Brand: Invitrogen™ C7001
Code : 50
Additional Details : Weight : 0.00525kg
Description
- After loading into cells, dye is well retained, allowing for multigenerational tracking of cellular movements
- Red excitation/emission spectra (553/570nm maxima) are optimal for multiplexing with green fluorescent dyes and proteins
- Fluorescent signal retention of >72 hours (typically three to six generations)
- Low cytotoxicity—does not affect viability or proliferation
- Improved water solubility when compared to DiI
- Designed to freely pass through cell membranes into cells, where it is transformed into cell-impermeant reaction products
- These dyes are transferred to daughter cells but not adjacent cells in population
- Stable, nontoxic at working concentrations, well retained in cells, and brightly fluorescent at physiological pH
Cell Analysis, Cell Tracing and Tracking, General Cell Tracing, Neuronal Tracing
Specifications
Yellow | |
Fluorescence Microscope | |
Fluorescent | |
Room Temperature | |
Dye |
Store in freezer -5°C to -30°C and protect from light. | |
1mg | |
CellTracker™ | |
Fluorescent Dye | |
Cell Membranes, Lipids |
For Research Use Only. Not for use in diagnostic procedures.