Learn More
Invitrogen™ FM™ 4-64 Dye (N-(3-Triethylammoniumpropyl)-4-(6-(4-(Diethylamino) Phenyl) Hexatrienyl) Pyridinium Dibromide)
Lipophilic dye
Brand: Invitrogen™ T3166
Code : 50
Additional Details : Weight : 0.00454kg
Description
The styryl dye FM 4-64 has been reported to selectively stain yeast vacuolar membranes with red fluorescence (excitation/emission maxima ∽515/640nm). This dye is an important tool for visualizing vacuolar organelle morphology and dynamics, for studying the endocytic pathway and for screening and characterizing yeast endocytosis mutants. FM 4-64 is also available as 1mg in a single vial (T-3166).
Cell Analysis, Cell Tracing & Tracking, Cell Viability, Proliferation & Function, Endocytosis, Exocytosis & Phagocytosis, General Cell Tracing, Microbial Tracking, Neuronal Tracing
Specifications
Red | |
Fluorescence Microscope | |
Fluorescent | |
Room Temperature | |
Dye |
Store at room temperature and protect from light. | |
1mg | |
FM™ | |
Fluorescent Dye | |
Plasma Membrane |
For Research Use Only. Not for use in diagnostic procedures.