Learn More
Invitrogen™ FM™ 4-64 Dye (N-(3-Triethylammoniumpropyl)-4-(6-(4-(Diethylamino) Phenyl) Hexatrienyl) Pyridinium Dibromide)
Lipophilic dye
£479.00 - £550.00
Specifications
Color | Red |
---|---|
Content And Storage | Store at room temperature and protect from light. |
For Use With (Equipment) | Fluorescence Microscope |
Detection Method | Fluorescent |
Product Line | FM™ |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11540756
|
Invitrogen™
T13320 |
10 x 100μg |
£550.00
Pack of 10 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10717864
|
Invitrogen™
T3166 |
1mg |
£479.00
1mg |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
The styryl dye FM 4-64 has been reported to selectively stain yeast vacuolar membranes with red fluorescence (excitation/emission maxima ∽515/640nm). This dye is an important tool for visualizing vacuolar organelle morphology and dynamics, for studying the endocytic pathway and for screening and characterizing yeast endocytosis mutants. FM 4-64 is also available as 1mg in a single vial (T-3166).
Cell Analysis, Cell Tracing & Tracking, Cell Viability, Proliferation & Function, Endocytosis, Exocytosis & Phagocytosis, General Cell Tracing, Microbial Tracking, Neuronal Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
Red | |
Fluorescence Microscope | |
FM™ | |
Fluorescent Dye | |
Plasma Membrane |
Store at room temperature and protect from light. | |
Fluorescent | |
Room Temperature | |
Dye |
For Research Use Only. Not for use in diagnostic procedures.