Learn More
Invitrogen™ Pro-Q™ Diamond Phosphoprotein Gel Destaining Solution
Pro-Q Diamond Phosphoprotein Gel Destaining Solution is a ready-to-use solution premixed for your convenience.
£79.50 - £263.00
Specifications
Content And Storage | Store at room temperature. |
---|---|
Detection Location | In-Gel Detection |
Detection Method | Fluorescence |
Label or Dye | Pro-Q Diamond |
Product Type | Phosphoprotein Gel Destaining Solution |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10246142
|
Invitrogen™
P33310 |
Pro-Q™ Diamond Phosphoprotein Gel Destaining Solution, 1 L |
£79.50
1 L |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
11559296
|
Invitrogen™
P33311 |
Pro-Q™ Diamond Phosphoprotein Gel Destaining Solution, 5 L |
£263.00
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
Description
Pro-Q Diamond Phosphoprotein Gel Destaining Solution is a ready-to-use solution premixed for your convenience. It is formulated for use with Pro-Q Diamond Phosphoprotein Gel Stain. Destaining is important for reducing the gel background signal and the signal from nonspecific staining.
Pro-Q Diamond Phosphoprotein Gel Destaining Solution is a ready-to-use solution premixed for your convenience. It is formulated for use with Pro-Q Diamond Phosphoprotein Gel Stain. Destaining is important for reducing the gel background signal and the signal from nonspecific staining.Order Info
Shipping Condition: Room Temperature
Specifications
Store at room temperature. | |
Fluorescence | |
Phosphoprotein Gel Destaining Solution | |
Room Temperature |
In-Gel Detection | |
Pro-Q Diamond | |
PRO-Q™ | |
Proteins (Phosphoproteins) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.