Learn More
Invitrogen™ TetraSpeck™ Microspheres, 0.2 μm, fluorescent blue/green/orange/dark red
Beads that each display four well-separated excitation/emission peaks
Brand: Invitrogen™ T7280
265.24 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.
Description
- Stained throughout with four different fluorescent dyes
- Excitation/emission peaks: 360/430nm (blue), 505/515nm (green), 560/580nm (orange) and 660/680nm (dark red)
- Facilitate the calibration of conventional fluorescence microscopes, confocal laser scanning microscopes, and associated image-processing equipment for both scientific and commercial imaging, especially for multicolor applications
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Order Info
Shipping Condition: Room temperature

Specifications
Confocal Microscope Calibration, Fluorescence Microscope Calibration | |
Orange, Dark Red, Blue, Green | |
Suspension Beads | |
0.5 mL | |
0.2 μm |
Store in refrigerator 2°C to 8°C and protect from light. | |
Microsphere | |
TetraSpeck | |
Room Temperature |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
New Offer Shop Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.