missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Monomeric Cyanine Nucleic Acid Stains

Monomeric Cyanine Nucleic Acid stains are five spectrally distinct dyes for ultrasensitive fluorescence detection of nucleic acid in imaging and flow cytometry. They have bright fluorescence signals, low background, and strong binding affinity with nucleic acid.

£396.00 - £432.00

Specifications

Concentration 1 mM
Content And Storage Store in freezer at -5°C to -30°C and protect from light.
For Use With (Equipment) Fluorescence Microscope
Quantity 1 mL
Detection Method Fluorescence
View More Specs

Products 5
Product Code Brand Dye Type Emission Excitation Wavelength Range Price Quantity & Availability  
Product Code Brand Dye Type Emission Excitation Wavelength Range Price Quantity & Availability  
10482852
View Documents
Invitrogen™
P3581
PO-PRO-1 Iodide 435 nm 455 nm
£402.00
1mL
Please to purchase this item. Need a web account? Register with us today!
10135102
View Documents
Invitrogen™
T3602
TO-PRO-1 Iodide 531 nm 515 nm
£400.00
1mL
Please to purchase this item. Need a web account? Register with us today!
10710194
View Documents Promotion Details
Invitrogen™
T3605
TO-PRO-3 Iodide 661 nm 642 nm
£432.00
1mL
Please to purchase this item. Need a web account? Register with us today!
10504243
View Documents
Invitrogen™
Y3603
YO-PRO-1 Iodide 509 nm 491 nm
£397.00
1mL
Please to purchase this item. Need a web account? Register with us today!
10695583
View Documents
Invitrogen™
Y3607
YO-PRO-3 Iodide 631 nm 612 nm
£396.00
1mL
Please to purchase this item. Need a web account? Register with us today!
Description
Show More
Specifications

Specifications

1 mM
Fluorescence Microscope
Fluorescence
Fluorescent Dye
Cell-impermeant
Store in freezer at -5°C to -30°C and protect from light.
1 mL
Room Temperature
Nucleic Acids, Nucleus
Videos
SDS
Documents

Documents

Product Certifications

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Monomeric Cyanine Nucleic Acid Stains

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.