missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Mounting Bracket for EasyLED Spotlight Plus and KL300LED

The Mounting Bracket allows ergonomic operation of Easy LED Spotlight and KL300LED. Connect directly to the microscope via column-adapter.

Brand:  SCHOTT AG Lighting and Imaging™ 120225

 View more versions of this product

Product Code. 11796718

  • ÂŁ31.05 / Each
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Connects the EasyLED Spotlight Plus or KL300LED to the microscope column, base or a base.
Specifications

Specifications

Mounting Adaptor
25 mm
25 mm dia. Column
1 in.
Stereo Microscopy Illumination
Product Suggestions

Product Suggestions

Videos

Videos

  • Installing-light-solutions-on-a-microscope-video_ENG
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Installing-light-solutions-on-a-microscope-video_ENG

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    SCHOTT AG Lighting and Imaging™ Mounting Bracket for EasyLED Spotlight Plus and KL300LED > Mounting Bracket; For Use With: 25 mm Diameter Column

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.