missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ AIN-76A Vitamin Mixture

AIN-76A Vitamin Mixture is a basic component of animal diets for maintaining mice and rat colonies in the research lab.

Brand:  MP Biomedicals™ 0296009801

Product Code. 11412831

  • £167.00 / 1kg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Composition (Ingredient, Amount):
 
  • Thiamine Hydrochloride, 0.6 g
  • Riboflavin, 0.6 g
  • Pyridoxine Hydrochloride, 0.7 g
  • Nicotinic Acid, 3 g
  • D-Calcium Pantothenate, 1.6 g
  • Folic Acid, 0.2 g
  • D-Biotin, 0.02 g
  • Cyanocobalamin (Vitamin B12), 0.001 g
  • Retinyl Palmitate (Vitamin A) Pre-mix (250,000 IU/gm), 1.6 g
  • DL-a-Tocopherol Acetate (250 IU/gm), 20 g
  • Cholecalciferol (Vitamin D3, 400,000 IU/gm), 0.25 g
  • Menaquinone (Vitamin K2), 0.050 g
  • Sucrose, finely powdered 971.379 g
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Animal Diet
Pellet
1 kg
15°C to 30°C
Thiamine Hydrochloride 0.6 g, Riboflavin 0.6 g, Pyridoxine Hydrochloride 0.7 g, Nicotinic Acid 3 g, D-Calcium Pantothenate 1.6 g, Folic Acid 0.2 g, D-Biotin 0.02 g, Cyanocobalamin (Vitamin B12) 0.001 g, Retinyl Palmitate (Vitamin A) Pre-mix (250000 IU/g) 1.6 g, DL-a-Tocopherol Acetate (250 IU/g)20 g, Cholecalciferol (Vitamin D3, 400000 IU/g) 0.25 g, Menaquinone (Vitamin K2) 0.005 g, Sucrose, finely powdered 972.9 g
AIN-76 Vitamin mixture is a basic component of animal diet for maintaining Mice and Rats colonies in the research lab
Rat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers