missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Corn (Ground, Yellow)
Used as pet nutrition and natural pet food
£129.32 - £310.58
Specifications
Product Type | Animal Diet |
---|---|
Components | Carbohydrate 77.1%, Protein 8%, Fat 2.3%, Fiber 0.8%, Water 11.1% |
Format | Granules |
For Use With (Application) | Used as pet nutrition and natural pet food |
Storage Requirements | 15°C to 30°C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11455522
|
MP Biomedicals™
0290141125 |
11.33 kg |
£129.32
25lb |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11465522
|
MP Biomedicals™
0290141180 |
45.35 kg |
£310.58
100lb |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Composition (Ingredient, Amount):
- Carbohydrate, 77.1%
- Protein, 8.%
- Fat, 2.3%
- Fiber, 0.8%
- Water, 11.1%
Presentation:
- Yellow and White Granules
Specifications
Animal Diet | |
Granules | |
15°C to 30°C |
Carbohydrate 77.1%, Protein 8%, Fat 2.3%, Fiber 0.8%, Water 11.1% | |
Used as pet nutrition and natural pet food |