missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Fat Diet, High Saturated Fat, Powder
Used to induce obesity and high cholesterol in the mice.
£1205.35
Specifications
Product Type | Animal Diet |
---|---|
Components | Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, Sucrose 30.58%, Corn Starch 20%, Coconut Oil Hydro genated 20%, Alphacel, Non Nutritive Bulk 5%, DL-a-Tocopherol Powder 0.12%, AIN-76 Mineral Mix Plus MP Vitamin Diet Fortification Mixture 1.2X Normal |
Format | Pellet |
For Use With (Application) | To induce obesity and high cholesterol in the Mice |
Storage Requirements | 15°C to 30°C |
Código de producto | Marca | Quantity | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Quantity | Precio | Cantidad y disponibilidad | |||||
11417131
|
MP Biomedicals™
0296024220 |
20 kg | N/A | ||||||
Descripción
- High Saturated Fat diet typically provides 4.39 kcal/g
Composition (Ingredient, Amount):
- Casein Purified High Nitrogen, 20%
- DL-Methionine, 0.3%
- Sucrose, 30.58%
- Corn Starch, 20%
- Coconut Oil Hydrogenated, 20%
- Alphacel, Non-Nutritive Bulk, 5%
- DL-a-Tocopherol Powder (250 IU/gm), 0.12%
- AIN-76 Mineral Mix (below in grams/kg of Mineral Mix), 4%
- Calcium Phosphate Dibasic, 500 g
- Sodium Chloride, 74 g
- Potassium Citrate Monohydrate, 220 g
- Potassium Sulfate, 52 g
- Magnesium Oxide, 24 g
- Manganese Carbonate (43 to 48% Mn), 3.5 g
- Ferric Citrate (16 to 17% Fe), 6 g
- Zinc Carbonate (70% ZnO), 1.6 g
- Cupric Carbonate (53 to 55% Cu), 0.3 g
- Potassium Iodate, 0.01 g
- Sodium Selenite, 0.01 g
- Chromium Potassium Sulfate, 0.55 g
- Sucrose, finely powdered, 118 g
- Plus MP Vitamin Diet Fortification Mixture 1.2 X Normal Amount
Especificaciones
Animal Diet | |
Pellet | |
15°C to 30°C |
Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, Sucrose 30.58%, Corn Starch 20%, Coconut Oil Hydro genated 20%, Alphacel, Non Nutritive Bulk 5%, DL-a-Tocopherol Powder 0.12%, AIN-76 Mineral Mix Plus MP Vitamin Diet Fortification Mixture 1.2X Normal | |
To induce obesity and high cholesterol in the Mice |