missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Glycerol, 80% Sterile Solution

Excellent for freezing bacterial and yeast strains

Brand:  MP Biomedicals™ 113055044

185.96 GBP valid until 2024-12-31
Use promo code "21941" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11387709

  • £198.00 / 500mL
Estimated Shipment: 06-08-2024
to see stock.

Description

Description

Specifications

Specifications

15° to 30°C
Glycerol
Sterile
500 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers