missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Glycerol, 80% Sterile Solution
Excellent for freezing bacterial and yeast strains
£124.02 - £198.00
Specifications
Content And Storage | 15° to 30°C |
---|---|
Product Type | Glycerol |
Sterility | Sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11377709
|
MP Biomedicals™
113055034 |
100 mL |
£124.02
100mL |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11387709
|
MP Biomedicals™
113055044 |
500 mL |
£198.00
500mL |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
15° to 30°C | |
Glycerol | |
Sterile |