missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Hubbel, Mendel and Wakeman Salt Mixture
Powdered
£77.17
Specifications
Product Type | Animal Diet |
---|---|
Components | Calcium Carbonate 54.3%, Ma gnesium Carbonate 2.5%, Ma gnesium Sulfate.7H2O 1.6%, Sodium Chloride 6.9%, Potassium Chloride 11.2%, Potassium Phosphate Monobasic 21.2%, Ferric Phosphate 2.050%, Potassium Iodide 0.008%, Man ganese Sulfate.H2O 0.035%, Sodium Fluoride 0.1%, Aluminum Potassium Sulfate 0.017%, Copper Sulfate.5H2O 0.09% |
Format | Powder |
For Use With (Application) | Formulating animal research diets |
Storage Requirements | 15°C to 30°C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11495632
|
MP Biomedicals™
0290283802 |
2 kg |
£77.17
2kg |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
This mineral mix does not contain zinc, is low in manganese and phosphorus and has a high calcium to phosphorus ratio.
Designed for use in diets with relatively high casein levels.
Composition (Ingredients, Amount):
- Calcium Carbonate, 54.3%
- Magnesium Carbonate, 2.5%
- Magnesium Sulfate•7H2O, 1.6%
- Sodium Chloride, 6.9%
- Potassium Chloride, 11.2%
- Potassium Phosphate Monobasic, 21.2%
- Ferric Phosphate, 2.05%
- Potassium Iodide, 0.008%
- Manganese Sulfate•H2O, 0.035%
- Sodium Fluoride, 0.1%
- Aluminum Potassium Sulfate, 0.017%
- Copper Sulfate•5H2O, 0.09%
Specifications
Animal Diet | |
Powder | |
15°C to 30°C |
Calcium Carbonate 54.3%, Ma gnesium Carbonate 2.5%, Ma gnesium Sulfate.7H2O 1.6%, Sodium Chloride 6.9%, Potassium Chloride 11.2%, Potassium Phosphate Monobasic 21.2%, Ferric Phosphate 2.050%, Potassium Iodide 0.008%, Man ganese Sulfate.H2O 0.035%, Sodium Fluoride 0.1%, Aluminum Potassium Sulfate 0.017%, Copper Sulfate.5H2O 0.09% | |
Formulating animal research diets |