missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix A, 2 mL Tubes
For all sample types except soil for the subsequent isolation of genomic DNA. Lysing Matrix A impact-resistant tubes contain garnet matrix and one 1/4 in. ceramic sphere.
Brand: MP Biomedicals™ 116910500
1525.88 GBP valid until 2024-12-31
Use promo code "21949" to get your promotional price.
This item is not returnable.
View return policy
Description
- Tube Size: 2mL
- Sample Type: Animal tissues, plants, bacteria, yeast, fungi, algae, insects, nematodes
- Molecule to be Enriched: DNA
- Grinding matrix is chemically inert and will not bind nucleic acids
Specifications
Garnet Matrix, 1/4 in. Ceramic Sphere | |
Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
FastPrep instruments or other bead beaters | |
Lysing Matrix A | |
Rnase-free |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
500 x 2 mL Tubes |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.