missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes

TeenPrep™ Lysing Matrix D Tubes contain 1.4 mm zirconium-silicate spheres and are used to grind soft animal and plant tissues, cultured cells and insects/worms.

Brand:  MP Biomedicals™ 116933005

59.53 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15709200

  • £81.20 / Pack of 5

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

TeenPrep™ Lysing Matrix D, 15 mL tubes can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids.

  • Tube size: 15 mL
  • Sample Types: Soft tissues such as brain, liver, kidney, lung and spleen; plant tissues such as leaves, roots and fruits; cultured cells; whole insects; nematodes
  • Matrix Composition: 1.4 mm zirconium-silicate spheres
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.4 mm Zirconium-silicate Spheres
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
5 x 15 mL
Up to 2 g per prep
Animal Tissues, Plants, Cultured Cells, Insects, Worms
FastPrep instruments or other bead beaters
Lysing Matrix D
Rnase-free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes > TeenPrep™ Lysing Matrix D; Quantity: 5 x 15 mL Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.