missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix E, 2 mL Tubes

Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead. Used to grind soil and other enviromental samples.

£331.00 - £2050.00

Specifications

Bead Type 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, one 4 mm Glass Bead
Content And Storage Store at Room Temperature.
Sample Type Soil, Environmental, Feces
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
View More Specs

Products 3
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11452420
View Documents
MP Biomedicals™
116914050
50 x 2 mL Tubes
£331.00
Pack of 50
Please to purchase this item. Need a web account? Register with us today!
11462420
View Documents
MP Biomedicals™
116914100
100 x 2 mL Tubes
£517.00
Pack of 100
Please to purchase this item. Need a web account? Register with us today!
11472420
View Documents
MP Biomedicals™
116914500
500 x 2 mL Tubes
£2050.00
Pack of 500
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Lysing Matrix E, 2 mL Tubes can be used with FastPrep instruments or similar bead beater. They are effective in lysing soil and environmental samples, as well as mixed samples such as microbe-infected tissue. They can also be used in RNA extraction from tumors and other difficult tissues.

  • Tube Size: 2 mL
  • Sample Types: Soil, sediment, wastewater, feces, sludge, compost, rhizosphere, tumors
  • Matrix Composition: Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead
Specifications

Specifications

1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, one 4 mm Glass Bead
Soil, Environmental, Feces
FastPrep instruments or other bead beaters
Lysing Matrix E
Up to 500 mg per prep
Store at Room Temperature.
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
Rnase-free
Videos
SDS
Documents

Documents

Product Certifications

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ Lysing Matrix E, 2 mL Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.