missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix E, 2 mL Tubes

Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead. Used to grind soil and other enviromental samples.

Brand:  MP Biomedicals™ 116914500

1684.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11472420

  • £2050.00 / Pack of 500

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Lysing Matrix E, 2 mL Tubes can be used with FastPrep instruments or similar bead beater. They are effective in lysing soil and environmental samples, as well as mixed samples such as microbe-infected tissue. They can also be used in RNA extraction from tumors and other difficult tissues.

  • Tube Size: 2 mL
  • Sample Types: Soil, sediment, wastewater, feces, sludge, compost, rhizosphere, tumors
  • Matrix Composition: Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, one 4 mm Glass Bead
Soil, Environmental, Feces
FastPrep instruments or other bead beaters
Lysing Matrix E
Rnase-free
Store at Room Temperature.
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
500 x 2 mL Tubes
Up to 500 mg per prep
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ Lysing Matrix E, 2 mL Tubes > Lysing Matrix E; Quantity: 500 x 2 mL Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.