missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix J
Lysing Matrix J used for nucleic acid isolation and purification.
£220.00 - £1390.00
Specifications
Bead Type | Yellow Zirconium Oxide, Aluminum Oxide |
---|---|
Capacity | 2 mL |
Sample Type | Bacteria (Gram +/-), Animal Tissues, Fungi, Plants, Fixed Samples, Coral Emulsions, Mold |
DNase | Dnase-free |
Matrix | Lysing matrix J |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11472430
|
MP Biomedicals™
116919100 |
100 x 2 mL Tubes |
£347.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11462430
|
MP Biomedicals™
116919050 |
50 x 2 mL Tubes |
£220.00
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15464683
|
MP Biomedicals™
116919500 |
500 x 2 mL Tubes |
£1390.00
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Average size: Yellow zirconium oxide beads, Vickers 900 to 1000, aluminum oxide, Knoop 2000 and Mohs 9
- Material construction: Matrix J, contains 2 mm yellow zirconia beads and 1.6 mm aluminum oxide granules
- Sample type: Plants, animal tissue, bacteria (gram +/-), mold, fungi, coral emulsions and fixed samples
- Instrument compatibility: FastPrep-24, FastPrep 120, FastPrep-96
- Specific gravity: Yellow zirconium oxide beads, 5.5; Aluminum oxide 3.95
- Tube compatibility: 2 mL
- Matrix type: J
Specifications
Yellow Zirconium Oxide, Aluminum Oxide | |
Bacteria (Gram +/-), Animal Tissues, Fungi, Plants, Fixed Samples, Coral Emulsions, Mold | |
Lysing matrix J |
2 mL | |
Dnase-free |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals™ Lysing Matrix J