missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix Y, 2 mL Tubes

Lysing Matrix Y Tubes contain 0.5 mm diameter yttria-stabilized zirconium oxide beads and are used to lyse yeast, fungi and algae.

Brand:  MP Biomedicals™ 116975005

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 15242850

  • £59.15 / Pack of 5
Estimated Shipment: 05-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Lysing Matrix Y tubes can be used with FastPrep instruments or similar bead beaters. The yttria-stabilized zirconium oxide beads have a high density and hardness for cracking tough cell walls, yet a smooth surface for minimizing shearing.

  • Tube size: 15 mL
  • Samples types: Gram (+/-) bacteria, fungal tissue and spores, yeast, molds, filamentous algae and biofilms
  • Matrix composition: 0.5 mm diameter yttria-stabilized zirconium oxide beads
Specifications

Specifications

Yttria-stabilized Zirconium Oxide
FastPrep instruments or other bead beaters
Lysing Matrix Y
Up to 2 g per prep
Yeast, Fungi, Algae
Nucleic Acid Isolation and Purification, Homogenization
5 x 15 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.