missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix Y, 2 mL Tubes
Lysing Matrix Y Tubes contain 0.5 mm diameter yttria-stabilized zirconium oxide beads and are used to lyse yeast, fungi and algae.
£59.15 - £1616.50
Specifications
Bead Type | Yttria-stabilized Zirconium Oxide |
---|---|
Sample Type | Yeast, Fungi, Algae |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
Matrix | Lysing Matrix Y |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15272840
|
MP Biomedicals™
116960100 |
100 x 2 mL |
£400.68
Pack of 100 |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11410576
|
MP Biomedicals™
116960050 |
50 x 2 mL |
£216.24
Pack of 50 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15282840
|
MP Biomedicals™
116960500 |
500 x 2 mL |
£1616.50
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15242850
|
MP Biomedicals™
116975005 |
5 x 15 mL |
£59.15
Pack of 5 |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15252850
|
MP Biomedicals™
116975025 |
25 x 15 mL |
£244.86
Pack of 25 |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15262850
|
MP Biomedicals™
116975050 |
50 x 15 mL |
£424.00
Pack of 50 |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Lysing Matrix Y tubes can be used with FastPrep instruments or similar bead beaters. The yttria-stabilized zirconium oxide beads have a high density and hardness for cracking tough cell walls, yet a smooth surface for minimizing shearing.
- Tube size: 2 mL
- Samples types: Gram (+/-) bacteria, fungal tissue and spores, yeast, molds, filamentous algae and biofilms
- Matrix composition: 0.5 mm diameter yttria-stabilized zirconium oxide beads
Specifications
Yttria-stabilized Zirconium Oxide | |
FastPrep instruments or other bead beaters | |
Lysing Matrix Y |
Yeast, Fungi, Algae | |
Nucleic Acid Isolation and Purification, Homogenization |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.