missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix Y, 2 mL Tubes

Lysing Matrix Y Tubes contain 0.5 mm diameter yttria-stabilized zirconium oxide beads and are used to lyse yeast, fungi and algae.

Brand:  MP Biomedicals™ 116960500

 View more versions of this product

Product Code. 15282840

  • £1640.00 / Pack of 500

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available
View alternative products
Explore more special offers
This item is not returnable. View return policy

Description

Description

Lysing Matrix Y tubes can be used with FastPrep instruments or similar bead beaters. The yttria-stabilized zirconium oxide beads have a high density and hardness for cracking tough cell walls, yet a smooth surface for minimizing shearing.

  • Tube size: 2 mL
  • Samples types: Gram (+/-) bacteria, fungal tissue and spores, yeast, molds, filamentous algae and biofilms
  • Matrix composition: 0.5 mm diameter yttria-stabilized zirconium oxide beads
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yttria-stabilized Zirconium Oxide
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
500 x 2 mL
Yeast, Fungi, Algae
FastPrep instruments or other bead beaters
Lysing Matrix Y
RNase-free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.