Learn More
MP Biomedicals™ Lysing Matrix Y, 2 mL Tubes
Lysing Matrix Y Tubes contain 0.5 mm diameter yttria-stabilized zirconium oxide beads and are used to lyse yeast, fungi and algae.
Brand: MP Biomedicals™ 116960100
379.88 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.22600kg
Description
Lysing Matrix Y tubes can be used with FastPrep instruments or similar bead beaters. The yttria-stabilized zirconium oxide beads have a high density and hardness for cracking tough cell walls, yet a smooth surface for minimizing shearing.
- Tube size: 2 mL
- Samples types: Gram (+/-) bacteria, fungal tissue and spores, yeast, molds, filamentous algae and biofilms
- Matrix composition: 0.5 mm diameter yttria-stabilized zirconium oxide beads
Specifications
Yttria-stabilized Zirconium Oxide | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
100 x 2 mL |
Yeast, Fungi, Algae | |
FastPrep instruments or other bead beaters | |
Lysing Matrix Y | |
RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.