missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix S, 2 mL Tubes
Lysing Matrix S, 2 mL Tubes are used to break hard or brittle samples with minimal amounts of mechanical shearing. Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.
Brand: MP Biomedicals™ 116925500
1691.78 GBP valid until 2024-12-31
Use promo code "21969" to get your promotional price.
This item is not returnable.
View return policy
Description
- Matrix Type: S
- Tube Size: 2mL
- Sample Type: All samples, tough tissues, skeletal muscle, lung, heart, bone, seeds, spores
- Molecule to be Enriched: DNA, RNA, proteins, other small molecules
- Matrix Composition: Matrix S contains stainless steel
Specifications
Room Temperature | |
Dnase-free | |
Lysing matrix S | |
500 x 2 mL Tubes |
Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues, All | |
Nucleic acid isolation and purification | |
2 mL Tubes | |
RNase-free |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction