missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix S, 2 mL Tubes
Lysing Matrix S, 2 mL Tubes are used to break hard or brittle samples with minimal amounts of mechanical shearing. Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.
£318.00 - £1855.00
Specifications
Content And Storage | Room Temperature |
---|---|
DNase | Dnase-free |
For Use With (Application) | Nucleic acid isolation and purification |
Matrix | Lysing matrix S |
Product Type | 2 mL Tubes |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12747227
|
MP Biomedicals™
116925050 |
50 x 2 mL Tubes |
£318.00
Pack of 50 |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11401555
|
MP Biomedicals™
116925100 |
100 x 2 mL Tubes |
£502.44
Pack of 100 |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11411555
|
MP Biomedicals™
116925500 |
500 x 2 mL Tubes |
£1855.00
Pack of 500 |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Matrix Type: S
- Tube Size: 2mL
- Sample Type: All samples, tough tissues, skeletal muscle, lung, heart, bone, seeds, spores
- Molecule to be Enriched: DNA, RNA, proteins, other small molecules
- Matrix Composition: Matrix S contains stainless steel
Specifications
Room Temperature | |
Nucleic acid isolation and purification | |
2 mL Tubes |
Dnase-free | |
Lysing matrix S | |
RNase-free |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.