missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Plant Culture Salt Mixtures
Plant Culture Salt Mixtures are for the molecular testing of plants and plant-derived samples for improving the productivity, quality, and disease resistance of plants.
£38.11 - £185.50
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | ||||
17317489
|
MP Biomedicals™
092621820 |
Hoagland's Modified Basal Salt Mixture | 10 x 1 L |
£57.88
10 L |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11494895
|
MP Biomedicals™
092621822 |
Hoagland's Modified Basal Salt Mixture | 1 x 10 L |
£38.11
10 L |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17307479
|
MP Biomedicals™
092623020 |
Murashige and Skoog Basal Salt Mixture | 10 x 1 L |
£45.47
10 L |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17337479
|
MP Biomedicals™
092633020 |
Murashige and Skoog Plant Salt Mixture | 10 x 1 L |
£76.96
10 L |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11405005
|
MP Biomedicals™
092633024 |
Murashige and Skoog Plant Salt Mixture | 1 x 50 L |
£185.50
50 L |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11434925
|
MP Biomedicals™
092623022 |
Murashige and Skoog Basal Salt Mixture | 1 x 10 L |
£41.23
10 L |
Estimated Shipment: 01-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Ready to use
- Liquid formulation, prepared according to the original specification, except where noted
- Available in different pack sizes, ready to use and liquid formulations
Specifications
Powder | |
Solution |