missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Soy Grits, Defatted
Defatted, Crude Protein > 48%
£146.28
Specifications
Product Type | Animal Diet |
---|---|
Components | Crude Protein & gt;48%, Crude Fat & gt;0.5%, Crude Fiber <3.5% |
Format | Powder |
For Use With (Application) | Used in animal research diet |
Storage Requirements | 15°C to 30°C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11402791
|
MP Biomedicals™
0296002425 |
11.33 kg |
£146.28
25lb |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Defatted soybeans ground coarsely, used in animal research diets.Specifications
Animal Diet | |
Powder | |
15°C to 30°C |
Crude Protein & gt;48%, Crude Fat & gt;0.5%, Crude Fiber <3.5% | |
Used in animal research diet |