missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Vanderzant Modification Vitamin Mixture for Insects
Animal-derived component free vitamin mixture developed for use in insect cell culture.
£511.00 - £1440.00
Specifications
Product Type | Animal Diet |
---|---|
Components | a-Tocopherol 8 g/k g, Ascorbic Acid 270 g/k g, Biotin 20 mg/kg, Calcium Pantothenate 1 g/k g, Choline Chloride 50 g/k g, Crystalline Folic Acid 250 mg/kg, Inositol 20 g/k g, Niacinamide 1 g/k g, Pyridoxine Hydrochloride 250 mg/kg, Riboflavin 500 mg/kg, Thiamine Hydrochloride 250 mg/kg, Vitamin B12 Trituration in Mannitol 2 g/k g Q.S. with Dextrose |
Format | Powder |
For Use With (Application) | Vanderzant Vitamin mixture for insects is an animal-derived component free Vitamin mixture developed or use in insect cell culture |
Species | Insects |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11435712
|
MP Biomedicals™
0290324401 |
1 kg |
£511.00
1kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11445712
|
MP Biomedicals™
0290324405 |
5 kg |
£1440.00
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Mixture of 12 vitamins needed for insect cell culture.
Composition (Ingredient, Amount):
- a-Tocopherol, 8 g/kg
- Ascorbic Acid, 270 g/kg
- Biotin, 20 mg/kg
- Calcium Pantothenate, 1 g/kg
- Choline Chloride, 50 g/kg
- Crystalline Folic Acid, 250 mg/kg
- Inositol, 20 g/kg
- Niacinamide, 1 g/kg
- Pyridoxine Hydrochloride, 250 mg/kg
- Riboflavin, 500 mg/kg
- Thiamine Hydrochloride, 250 mg/kg
- Vitamin B12 Trituration in Mannitol, 2 g/kg
- Q.S. with Dextrose
Specifications
Animal Diet | |
Powder | |
Insects |
a-Tocopherol 8 g/k g, Ascorbic Acid 270 g/k g, Biotin 20 mg/kg, Calcium Pantothenate 1 g/k g, Choline Chloride 50 g/k g, Crystalline Folic Acid 250 mg/kg, Inositol 20 g/k g, Niacinamide 1 g/k g, Pyridoxine Hydrochloride 250 mg/kg, Riboflavin 500 mg/kg, Thiamine Hydrochloride 250 mg/kg, Vitamin B12 Trituration in Mannitol 2 g/k g Q.S. with Dextrose | |
Vanderzant Vitamin mixture for insects is an animal-derived component free Vitamin mixture developed or use in insect cell culture | |
15°C to 30°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals™ Vanderzant Modification Vitamin Mixture for Insects