missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Wesson Salt Mixture

Insect diet mixture

Brand:  MP Biomedicals™ 0290285102

131.05 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.



 View more versions of this product

Product Code. 11425672

  • £162.00 / 2kg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Powdered

Wesson's Salt mixture is designed for the insect diet mixture.

Composition (Ingredient, Amount):

  • Calcium Carbonate, 21%
  • Copper Sulfate·5H2O, 0.039%
  • Ferric Phosphate, 1.47%
  • Manganese Sulfate·H2O, 0.02%
  • Magnesium Sulfate·7H2O, 9%
  • Potassium Aluminum Sulfate, 0.009%
  • Potassium Chloride, 12%
  • Potassium Phosphate Monobasic, 31%
  • Potassium Iodide, 0.005%
  • Sodium Chloride, 10.5%
  • Sodium Fluoride, 0.057%
  • Tricalcium Phosphate, 14.9%

Preparation:

  • Make 1 X solution by dissolving 8 g of powder in 1 L of distilled water
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Animal Diet
Powder
Rat
Calcium Carbonate 21%, Copper Sulfate.5H2O 0.039%, Ferric Phosphate 1.47%, Man ganese Sulfate.H2O 0.02%, Ma gnesium Sulfate.7H2O 9%, Potassium Aluminum Sulfate 0.009%, Potassium Chloride 12%, Potassium Phosphate Monobasic 31%, Potassium Iodide 0.005%, Sodium Chloride 10.5%, Sodium Fluoride 0.057%, Tricalcium Phosphate 14.9%
2 kg
15°C to 30°C
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ Wesson Salt Mixture > Wesson Salt Mixture, 2 kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.