missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Wesson Salt Mixture
Insect diet mixture
£154.76 - £1456.44
Specifications
Product Type | Animal Diet |
---|---|
Components | Calcium Carbonate 21%, Copper Sulfate.5H2O 0.039%, Ferric Phosphate 1.47%, Man ganese Sulfate.H2O 0.02%, Ma gnesium Sulfate.7H2O 9%, Potassium Aluminum Sulfate 0.009%, Potassium Chloride 12%, Potassium Phosphate Monobasic 31%, Potassium Iodide 0.005%, Sodium Chloride 10.5%, Sodium Fluoride 0.057%, Tricalcium Phosphate 14.9% |
Format | Powder |
Species | Rat |
Storage Requirements | 15°C to 30°C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11425672
|
MP Biomedicals™
0290285102 |
2 kg |
£154.76
2kg |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11435672
|
MP Biomedicals™
0290285110 |
10 kg |
£527.88
10kg |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11445672
|
MP Biomedicals™
0290285150 |
50 kg |
£1456.44
50kg |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Powdered
Wesson's Salt mixture is designed for the insect diet mixture.
Composition (Ingredient, Amount):
- Calcium Carbonate, 21%
- Copper Sulfate•5H2O, 0.039%
- Ferric Phosphate, 1.47%
- Manganese Sulfate•H2O, 0.02%
- Magnesium Sulfate•7H2O, 9%
- Potassium Aluminum Sulfate, 0.009%
- Potassium Chloride, 12%
- Potassium Phosphate Monobasic, 31%
- Potassium Iodide, 0.005%
- Sodium Chloride, 10.5%
- Sodium Fluoride, 0.057%
- Tricalcium Phosphate, 14.9%
Preparation:
- Make 1 X solution by dissolving 8 g of powder in 1 L of distilled water
Specifications
Animal Diet | |
Powder | |
15°C to 30°C |
Calcium Carbonate 21%, Copper Sulfate.5H2O 0.039%, Ferric Phosphate 1.47%, Man ganese Sulfate.H2O 0.02%, Ma gnesium Sulfate.7H2O 9%, Potassium Aluminum Sulfate 0.009%, Potassium Chloride 12%, Potassium Phosphate Monobasic 31%, Potassium Iodide 0.005%, Sodium Chloride 10.5%, Sodium Fluoride 0.057%, Tricalcium Phosphate 14.9% | |
Rat |