Learn More
Thermo Scientific™ Mr. Frosty™ Freezing Container

Freeze cells in tubes from 1 to 5 mL using this quick-freeze container designed to achieve a rate of cooling very close to -1°C/minute.
£213.00 - £282.00
Specifications
Diameter (Metric) | 117 mm |
---|---|
Material | Polycarbonate |
Type | Freezing Container |
Color | Clear, Blue Lid |
Temperature Range | -1°C |
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
10110051
![]() |
Thermo Scientific™
5100-0001 |
18 Tubes (1.0 to 2.0 mL) |
£282.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
11315674
![]() |
Thermo Scientific™
5100-0036 |
12 Tubes (3.6 mL) |
£213.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
11325674
![]() |
Thermo Scientific™
5100-0050 |
12 Tubes (4.5 to 5.0 mL) |
£223.00
Each |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
Description
Freeze cells in tubes from 1 to 5 mL using the Thermo Scientific™ Mr. Frosty™ Freezing Container. The simple-to-use system is designed to achieve a rate of cooling very close to -1°C/minute, the optimal rate for cell preservation. It holds 12 to 18 tubes, and a screw top lid secures samples inside in the event of accidental container tipping.
Features:
- Holds 12 to 18 tubes and has profile height of 86 or 151mm (3-7/16 to 5-5/16 in.), which saves precious freezer space during the cooling process
- Screw top lid secures samples inside in the event of accidental container tipping
- Eliminates unreliable, improvised foam container devices
- Easy to use—requires only 100% isopropyl alcohol and a mechanical freezer
- No contact with the alcohol: no wicking, no label removal and no compromise of tube hand printing
Ordering Information:
Containers have 4.75 in. diameter (120mm) closure
Requires:
Isopropyl alcohol and a mechanical freezer
Specifications
117 mm | |
Freezing Container | |
-1°C |
Polycarbonate | |
Clear, Blue Lid |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.