Learn More
Thermo Scientific™ Mr. Frosty™ Freezing Container

Freeze cells in tubes from 1 to 5 mL using this quick-freeze container designed to achieve a rate of cooling very close to -1°C/minute.
Brand: Thermo Scientific™ 5100-0050
80.70 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Freeze cells in tubes from 1 to 5 mL using the Thermo Scientific™ Mr. Frosty™ Freezing Container. The simple-to-use system is designed to achieve a rate of cooling very close to -1°C/minute, the optimal rate for cell preservation. It holds 12 to 18 tubes, and a screw top lid secures samples inside in the event of accidental container tipping.
Polycarbonate containers with blue high-density polyethylene closure. Gray high-density polyethylene vial holder, foam insert.
- Holds 12 to 18 tubes and has profile height of 86 or 151mm (3-7/16 to 5-5/16 in.), which saves precious freezer space during the cooling process
- Screw top lid secures samples inside in the event of accidental container tipping
- Eliminates unreliable, improvised foam container devices
- Easy to use—requires only 100% isopropyl alcohol and a mechanical freezer
- No contact with the alcohol: no wicking, no label removal and no compromise of tube hand printing
Ordering Information:
Containers have 4.75 in. diameter (120mm) closure
Includes:
Requires:
Isopropyl alcohol and a mechanical freezer

Specifications
151 mm | |
Polycarbonate | |
Clear, Blue Lid | |
12 Tubes (4.5 to 5.0 mL) |
117 mm | |
Freezing Container | |
5 mL | |
-1°C |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7339972010 | Certificate of Compliance | 10/12/2024 | 5100-0050 |
7346080010 | Certificate of Compliance | 10/12/2024 | 5100-0050 |
7422899010 | Certificate of Compliance | 30/09/2023 | 5100-0050 |
7398108010 | Certificate of Compliance | 07/10/2022 | 5100-0050 |
7361794010 | Certificate of Compliance | 26/08/2021 | 5100-0050 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.