missing translation for 'onlineSavingsMsg'
Learn More

Gas Arc™ Multi Stage Gas Regulator

Regulators to BS EN ISO 9001 and BS EN ISO 2503

Brand:  Gas Arc™ 3960002176

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12930820

  • POA / Each
Estimated Shipment: 16-10-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • Laboratory use, high purity
  • Regulators to BS EN ISO 9001 and BS EN ISO 2503
  • Two gauge single and multi stage
  • Cylinder pressure up to 300bar
  • Plated brass construction to meet laboratory requirements
  • Tamper proof high flow safety relief valve
  • Safety gauges to BS EN ISO 562
  • Encapsulated valve design fitted with 316L sintered stainless steel filter
  • Outlet connection: 1/4 inch NPT female
  • 316L stainless steel diaphragm
  • 316L stainless steel cased nickel plated cylinder contents and outlet pressure gauges (vacuum facility on outlet pressure gauge)
Specifications

Specifications

Gas Regulator
4351 psi
4351 psi
Fuel Gas
0 to 60 psi
0 to 60 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers