missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gas Arc™ Multi Stage Gas Regulator
Regulators to BS EN ISO 9001 and BS EN ISO 2503
POA - £359.34
Product Code | Brand | Gases Measured | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gases Measured | Price | Quantity & Availability | |||||
12960790
|
Gas Arc™
3960001001 |
Acetylene |
£359.34
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12930820
|
Gas Arc™
3960002176 |
Fuel Gas |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Regulators to BS EN ISO 9001 and BS EN ISO 2503
- Two gauge single and multi stage
- Cylinder pressure up to 300bar
- Robust brass construction to meet industry requirements
- Tamper proof high flow safety relief valve
- Safety gauges to BS EN ISO 562
- Encapsulated valve design fitted with 316L sintered stainless steel filter
- Regulator outlet connection: 3/8 inch BSP
- Propane regulator is plugged
Specifications
Gas Regulator |