missing translation for 'onlineSavingsMsg'
Learn More

Gas Arc™ Multi Stage Gas Regulator

Regulators to BS EN ISO 9001 and BS EN ISO 2503

Brand:  Gas Arc™ 3960001001

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12960790

  • £359.34 / Each
Estimated Shipment: 09-08-2024
to see stock.

Description

Description

  • Regulators to BS EN ISO 9001 and BS EN ISO 2503
  • Two gauge single and multi stage
  • Cylinder pressure up to 300bar
  • Robust brass construction to meet industry requirements
  • Tamper proof high flow safety relief valve
  • Safety gauges to BS EN ISO 562
  • Encapsulated valve design fitted with 316L sintered stainless steel filter
  • Regulator outlet connection: 3/8 inch BSP
  • Propane regulator is plugged
Specifications

Specifications

Gas Regulator
365 psi
365 psi
Acetylene
0 to 20 psi
0 to 20 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers