missing translation for 'onlineSavingsMsg'
Learn More

WTW™ MultiLine™ Multi 3630 IDS Multi-parameter Portable Meter Set G

Solve multiple measuring tasks at once and save time and costs. WTW™ MultiLine™ Multi 3630 IDS Multi-parameter Portable Meters feature three universal measuring channels for measuring pH, ORP, dissolved oxygen and/or turbidity simultaneously.

Brand:  WTW™ 2FD57G

3396.75 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 15578595

  • £3905.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Three channels, four parameters
  • Three measuring channels, freely combinable for same or different parameters
  • The simultaneous multi-parameter measurement without compromise
  • Use also the wireless modules together with the nee IDS plug head sensors, be independent from cables and measure conveniently also at hardly accessible locations
  • Allows the operation with the digital multi-parameter probes MPP 910 IDS and MPP 930 IDS
  • Brilliant color graphic display and two USB interfaces
  • The batteries can be charged directly in the device
  • Archiving user administration can also be used alternatively to mark measuring points
  • 10,000 data sets include up to three main parameters, three temperature values as well as the water depth if using the depth probe
The scope of delivery includes the MultiLab™ Importer to capture data via Excel™ as well as the MultiLab™ User (user administration)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
LCD Color Graphic, Backlit
Set, SenTix 940-3, FDO 925-3, TetraCon 925-3
MultiLine™ Multi 3630 IDS Multi-parameter Portable Meter Set G
Multi-parameter portable meter
3
IP 67
Manual: 500 records ; Automatic: 10,000 records
Wide range power supply, 4x 1.2 V NiMH battery or via Mini USB-B
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.