missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Multipurpose Tear Resistant Tags for M6/M7 Printers

Durable, non-adhesive polyethylene is a multipurpose, matte finish tag material that allows these tags to be used for a variety of tag applications.

Brand:  Brady™ 174289

Additional Details : Weight : 0.12000kg

 View more versions of this product

Product Code. 17819154

  • £61.75 / Pack of 250
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Highly tear resistant and able to withstand cold temperatures
  • Ideal material for both thermal transfer and dot matrix printing methods
  • Service temperature of -40°C to +49°C (-40°F to +120°F)
  • B-109 polyethylene material
  • For use in Data and Telecommunications Labeling, Wire and Cable Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
  • RoHS Compliant
Specifications

Specifications

250 Tags
ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Polyethylene
Data and Telecommunications Labeling, Wire and Cable Labeling, Inventory and Safety Identification
28.58 mm
Rectangle
-40°C to +49°C
Die-cut
1.75 in.
0.187 in.
Thermal Transfer
Safety Tag
White
Matte
1.125 in.
Roll of Tags
0.0085 in.
-40°F to +120°F
No
44.45 mm
4.75 mm
M610, M611, M710 (with Media Adapter)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers