missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Multipurpose Tear Resistant Tags for M6/M7 Printers
Durable, non-adhesive polyethylene is a multipurpose, matte finish tag material that allows these tags to be used for a variety of tag applications.
£43.25 - £303.00
Specifications
Type | Safety Tag |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | White |
Material | Polyethylene |
Finish | Matte |
Product Code | Brand | Diameter (English) Hole | Height (English) | For Use With (Equipment) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Hole | Height (English) | For Use With (Equipment) | Width (English) | Price | Quantity & Availability | ||
17878914
|
Brady™
173331 |
0.187 in. | 1.125 in. | M710, BMP71 | 1.75 in. |
£57.75
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17819154
|
Brady™
174289 |
0.187 in. | 1.125 in. | M610, M611, M710 (with Media Adapter) | 1.75 in. |
£61.75
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17849094
|
Brady™
173426 |
0.22 x 0.062 in. | 3 in. | M710, BMP71 | 0.758 in. |
£43.25
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17829074
|
Brady™
174185 |
0.22 x 0.062 in. | 3 in. | M610, M611, M710 (with Media Adapter) | 0.758 in. |
£46.30
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17858134
|
Brady™
173444 |
0.22 x 0.062 in. | 3 in. | M610, M611, M710, BMP61, BMP71 | 0.758 in. |
£303.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
- Highly tear resistant and able to withstand cold temperatures
- Ideal material for both thermal transfer and dot matrix printing methods
- Service temperature of -40°C to +49°C (-40°F to +120°F)
- B-109 polyethylene material
- For use in Data and Telecommunications Labeling, Wire and Cable Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
- RoHS Compliant
Specifications
Safety Tag | |
White | |
Matte | |
Roll of Tags | |
0.0085 in. | |
-40°F to +120°F | |
No |
ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC | |
Polyethylene | |
Data and Telecommunications Labeling, Wire and Cable Labeling, Inventory and Safety Identification | |
Rectangle | |
-40°C to +49°C | |
Die-cut | |
Thermal Transfer |