missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Multipurpose Tear Resistant Tags for M6/M7 Printers
Durable, non-adhesive polyethylene is a multipurpose, matte finish tag material that allows these tags to be used for a variety of tag applications.
Brand: Brady™ 173426
Additional Details : Weight : 0.07400kg
Description
- Highly tear resistant and able to withstand cold temperatures
- Ideal material for both thermal transfer and dot matrix printing methods
- Service temperature of -40°C to +49°C (-40°F to +120°F)
- B-109 polyethylene material
- For use in Data and Telecommunications Labeling, Wire and Cable Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
- RoHS Compliant
Specifications
100 Tags | |
ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC | |
Polyethylene | |
Data and Telecommunications Labeling, Wire and Cable Labeling, Inventory and Safety Identification | |
76.2 mm | |
Rectangle | |
-40°C to +49°C | |
Die-cut | |
0.758 in. | |
0.22 x 0.062 in. | |
Thermal Transfer |
Safety Tag | |
White | |
Matte | |
3 in. | |
Roll of Tags | |
0.0085 in. | |
-40°F to +120°F | |
No | |
19.05 mm | |
5.59 x 1.58 mm | |
M710, BMP71 |