Learn More
Axygen™ MultiRack Racked Tips
MultiRack tip system has been engineered to fit most of the pipettors in the market. It is an interchangeable complete system offered in Bulk, Racked, Filter and Reload packaging styles to meet the variety of needs in the lab setting.
Brand: Axygen™ MR-1000XT-R-S
Description
The Axygen MultiRack tip system has been engineered to fit most of the pipettors in the market. It is an interchangeable complete system offered in bulk, racked, filter, and reload packaging styles to meet the variety of needs in the lab setting. The MultiRack tip system offers standard and extended length tips covering volumes from 1 μL to 1250 μL. For racked and reload packaging styles, the tips are pre-loaded into easy-load color-coded deck inserts. With the smaller footprint and reusable rack, this system uses 30% less plastic, minimizing the environmental impact. The stackable design saves critical bench space. Axygen MultiRack Tip System products are made in the USA and meet ISO standards. All tips are free of detectable RNase, DNase, DNA, and pyrogens. For more details visit our Certificates page at www.corning.com/lifesciences.
Features
• Reusable rack with reload systems
• Smaller footprint and stackable design, saving valuable bench space
• Extended tips offered in 10, 300, and 1250 μL (1000 μL extended length) volumes
• Color-coded racks for easy volume identification

Specifications
1250 μL | |
Sterile | |
Blue | |
ISO 13845 | |
Hinged Rack | |
Hinged rack | |
Single-use | |
MultiRack |
Non-filtered | |
Blue | |
Autoclavable | |
Free of detectable DNAse/RNAse, human DNA, and PCR inhibition | |
Extended Length | |
768/pk, 5 pks/cs | |
Yes | |
Polyethylene |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.