missing translation for 'onlineSavingsMsg'
Learn More

Merck MultiScreen™ PCRμ96, PCR96, and PCR384 Filter Plates

Fully automatable PCR product purification

Brand:  Merck S384PCR10

Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10790873

  • £1870.00 / Pack of 10
Estimated Shipment: 22-11-2024
to see stock.
Add to basket

Description

Description

  • Nonsterile, clear polystyrene 96- and 384-well plates
  • Size-exclusion proprietary membranes retain DNA products at the surface
  • Complete in 10 to 12 minutes vacuum-based protocols without centrifugation, binding, or eluting
  • Suitable with 96- or 384-tip liquid handlers capable of pipetting ≤25μL/sec. or with plate shakers that have a 0.12 in. orbit at 1100rpm Working well volume, 10 to 300μL; nonrecoverable volume, <2μL
  • High-throughput format meets SBS (Society of Biomolecular Screening) standard
  • High-purity PCR product is ready for microarray spotting, sequencing, and cloning

Order Info

MultiScreen Vacuum Manifolds available

Specifications

Specifications

SBS
16 x 24
PCR384 Filter Plates
10 to 100 μL
Non-sterile
10
Standard
Clear
Styrene
384
Purification of PCR products
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers