missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MultiScreen™ PCRμ96, PCR96, and PCR384 Filter Plates
Fully automatable PCR product purification
£1030.00 - £3825.00
Specifications
Certifications/Compliance | SBS |
---|---|
Format | Standard |
Sterility | Non-sterile |
For Use With (Application) | Purification of PCR products |
Product Code | Brand | Product Type | Quantity | Volume (Metric) Well | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Quantity | Volume (Metric) Well | Price | Quantity & Availability | |||
10790873
|
Merck
S384PCR10 |
PCR384 Filter Plates | 10 | 10 to 100 μL |
£1870.00
Pack of 10 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
10657303
|
Merck
MSNU03010 |
MultiScreen PCR96 | 10/Pk. | 150 to 300 μL |
£1105.00
Pack of 10 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
11556375
|
Merck
LSKMPCR10 |
MultiScreen PCRμ96 | 10/Pk. | 150 μL |
£1030.00
Pack of 10 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
10183783
|
Merck
MSNU03050 |
Multiscreen HTS PCR 96 Filter Plate | 50/Pk. | 15 to 300 μL |
£3825.00
Pack of 50 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
10073893
|
Merck
LSKMPCR50 |
MultiScreen MultiScreen PCRμ96 | 50/Pk. | 150 μL |
£3495.00
Pack of 50 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
Description
- Nonsterile, clear polystyrene 96- and 384-well plates
- Size-exclusion proprietary membranes retain DNA products at the surface
- Complete in 10 to 12 minutes vacuum-based protocols without centrifugation, binding, or eluting
- Suitable with 96- or 384-tip liquid handlers capable of pipetting ≤25μL/sec. or with plate shakers that have a 0.12 in. orbit at 1100rpm Working well volume, 10 to 300μL; nonrecoverable volume, <2μL
- High-throughput format meets SBS (Society of Biomolecular Screening) standard
- High-purity PCR product is ready for microarray spotting, sequencing, and cloning
Order Info
MultiScreen Vacuum Manifolds available
Specifications
SBS | |
Standard | |
Non-sterile | |
Purification of PCR products |