Learn More
ZVG™ Multizell™ Tissues
These tissue paper wipes are highly absorbent, lint-free, and made from 100% recycled material. The towels are wet-strength and environmentally friendly.
Brand: ZVG™ 10440-00
Additional Details : Weight : 4.35000kg
Description
- Ideal choice for when something needs to be quickly wiped up or cleaned
- Absorbent and lint-free tissues can effectively remove both dry and oily dirt
- Cost-effective Multizell™ tissues are made from 100% recycled material
- Ideal for gas stations, car workshops, and even in the healthcare sector - whether it's for elderly and infant care or for cleaning soiled beds
- Lint-free, highly absorbent, and highly resistant to moisture
- Convenient single-sheet dispensing makes the environmentally friendly Multizell™ tissues significantly more economical to use compared to conventional layered pulp
In the zetPutz™ and zetMedica™ range, you will find more lint-free, highly absorbent 1- to 4-ply cleaning and polishing tissues for individual cleaning purposes.
Specifications
Wiping Paper | |
27 cm | |
32 cm | |
Natural | |
3-ply |
10.6 in. | |
12.6 in. | |
Recycled Paper | |
Single-use |