missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ Multizell™ Tissues
These tissue paper wipes are highly absorbent, lint-free, and made from 100% recycled material. The towels are wet-strength and environmentally friendly.
£54.94 - £67.97
Specifications
Product Type | Wiping Paper |
---|---|
Length (English) | 10.6 in. |
Length (Metric) | 27 cm |
Width (English) | 12.6 in. |
Width (Metric) | 32 cm |
Description
- Ideal choice for when something needs to be quickly wiped up or cleaned
- Absorbent and lint-free tissues can effectively remove both dry and oily dirt
- Cost-effective Multizell™ tissues are made from 100% recycled material
- Ideal for gas stations, car workshops, and even in the healthcare sector - whether it's for elderly and infant care or for cleaning soiled beds
- Lint-free, highly absorbent, and highly resistant to moisture
- Convenient single-sheet dispensing makes the environmentally friendly Multizell™ tissues significantly more economical to use compared to conventional layered pulp
In the zetPutz™ and zetMedica™ range, you will find more lint-free, highly absorbent 1- to 4-ply cleaning and polishing tissues for individual cleaning purposes.
Specifications
Wiping Paper | |
27 cm | |
32 cm | |
Natural |
10.6 in. | |
12.6 in. | |
Recycled Paper | |
Single-use |