missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Max. Vacuum | 0.4 torr |
---|---|
Horsepower | 0.34 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Certifications/Compliance | ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV |
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
11910052
![]() |
VACUUBRAND™
20738002 |
UK Plug |
£3135.00
Each |
In Stock
Log in to see stock. |
||||||
Description
Typical applications for chemistry diaphragm pumps include evacuating chemically aggressive gases and vapors from such equipment as rotary evaporators, vacuum drying cabinets and centrifugal concentrators. Chemistry diaphragm pumps from VACUUBRAND feature uncompromising chemistry designs. Their construction with fluoropolymers makes them very resistant to chemical vapors from inlet to exhaust and very tolerant to condensates. Our two-, three- and four-stage pumps also have a gas ballast valve that provides continuous purge with minimal impact on ultimate vacuum when working with condensable vapors. Pumping chambers are hermetically separated from the drive system ensuring long lifetimes of mechanical parts. Most importantly, diaphragm pumps are oil-free, for vastly reduced service demands compared with oil-sealed pumps. They eliminate the cost of water and its contamination well-known from water-jet aspirators, and the waste-oil disposal of rotary vane pumps.- Innovative connections in the new NT models ensure very low leak rates for excellent flow rates under vacuum and long-term performance stability, even after thousands of hours of service
- No abrasion, making it dust- and contamination-free
- Long diaphragm and valve lifetimes:Made of highly flexible FKM, with fabric-reinforced double diaphragms for improved long term stability
- New patented drive support system in NT pump models provide for uniquely quiet, low-vibration operation
Specifications
0.4 torr | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
325 x 229 x 198 mm | |
MV 2 NT | |
-10°C to +60°C | |
40°C | |
1.3/1.4 CFM | |
198.12 mm | |
238.76 mm | |
IP40 | |
50°F | |
Oil-Free | |
16 psi |
0.34 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
Aluminum Alloy (Case) | |
45 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
325.12 mm | |
Diaphragm Pump | |
4 | |
Non-Corrosive Gases | |
4 | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VACUUBRAND™ MV 2 NT Diaphragm Pump